Apply to be a TradeMaster!
Main product image of 4 Pole, 40 Amp, 240V Contactor
Magnifying glass
Hover image to zoom

4 Pole, 40 Amp, 240V Contactor

SKU:
42CF25AG
Rating:
(0)
Q&A:
(0)
4 Pole, 40 Amp, 240V Contactor
Magnifying glass
Hover image to zoom
42CF25AG has been discontinued
Discontinued June 26, 2014
This product was discontinued by the manufacturer.
Direct Replacement:
4 Pole, 40 Amp, 240V Contactor
Brand:
Square D
SKU:8910DPA44V09
(0)
Order by today, receive 2 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
240v
Product Highlight: Amperage
40 Amps

Description

4 Pole, 40 Amp, 240V Contactor

Replacement Part:
  • ID#: 75D70646G - 208/240V Coil
Accessories (Not Included):
  • ID#: 49ACR0 - Snap On, N/O Aux Switch
  • ID#: 49ACR6 - Snap On Aux Switch, 1 N/O, 1 N/C
  • ID#: 49ACR7 - Snap On, Side Mount Aux Contact, 2 N/O
  • ID#: 49ACRC - N/C Aux Switch for 25-60 Amp
  • ID#: 49D36098001 - SPDT Aux Switch
  • ID#: 49D36098003 - 2 SPDT Aux Switch

Specs

Voltage:

240v

Amperage:

40

Poles:

4

Product Type:

Magnetic Contactor

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm