Apply to be a TradeMaster!
Main product image of 3 Pole, 50 Amp, 480V Contactor
Magnifying glass
Hover image to zoom

3 Pole, 50 Amp, 480V Contactor

SKU:
42DF35AH
Rating:
(0)
Q&A:
(0)
3 Pole, 50 Amp, 480V Contactor
Magnifying glass
Hover image to zoom
42DF35AH has been discontinued
Discontinued September 17, 2013
This product was discontinued by the manufacturer.

Product Highlights

Product Highlight: Voltage
480V
Product Highlight: Amperage
50 Amps

Description

3 Pole, 50 Amp, 480V Contactor

Replacement Part:
  • ID#: 75D70646H - 440/480V Coil
Accessories (Not Included):
  • ID#: 49ACR0 - Snap On, N/O Aux Switch
  • ID#: 49ACR6 - Snap On Aux Switch, 1 N/O, 1 N/C
  • ID#: 49ACR7 - Snap On, Side Mount Aux Contact, 2 N/O
  • ID#: 49ACRC - N/C Aux Switch for 25-60 Amp
  • ID#: 49D36098001 - SPDT Aux Switch
  • ID#: 49D36098003 - 2 SPDT Aux Switch

Specs

Voltage:

480V

Amperage:

50

Poles:

3

Product Type:

Magnetic Contactor

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm