Shop Limited Time Deals
3 Pole, 60 Amp, 110V Contactor

3 Pole, 60 Amp, 110V Contactor

SKU:
42EF35AF
Rating:
(0)
Q&A:
(0)
3 Pole, 60 Amp, 110V Contactor
42EF35AF has been discontinued
Discontinued July 10, 2012
This product was discontinued by the manufacturer.
Direct Replacement:
3 Pole, 60 Amp, 120V Contactor
Brand:
Square D
SKU:8910DPA63V02
(1)
Order by today, receive 12 by Friday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

Product Highlight: Voltage
110v
Product Highlight: Amperage
60 Amps

Description

3 Pole, 60 Amp, 110V Contactor

Replacement Part:
  • ID#: 75D70646F - 110-120V Coil
Accessories (Not Included):
  • ID#: 49ACR0 - Snap On, N/O Aux Switch
  • ID#: 49ACR6 - Snap On Aux Switch, 1 N/O, 1 N/C
  • ID#: 49ACR7 - Snap On, Side Mount Aux Contact, 2 N/O
  • ID#: 49ACRC - N/C Aux Switch for 25-60 Amp
  • ID#: 49D36098001 - SPDT Aux Switch
  • ID#: 49D36098003 - 2 SPDT Aux Switch
  • ID#: 75EF42 - Contactor Rebuild Kit, 1 Pole

Specs

Voltage:

110v

Amperage:

60

Poles:

3

Product Type:

Magnetic Contactor

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm