Apply to be a TradeMaster!
Main product image of LOGO!POWER Stabilized Power Supply (Input: 100/240 VAC, Output: 24VDC/2.5A)
Magnifying glass
Hover image to zoom

LOGO!POWER Stabilized Power Supply (Input: 100/240 VAC, Output: 24VDC/2.5A)

SKU:
6EP3332-6SB00-0AY0
Rating:
(0)
Q&A:
(0)
LOGO!POWER Stabilized Power Supply (Input: 100/240 VAC, Output: 24VDC/2.5A)
Magnifying glass
Hover image to zoom
$117.76 each
In Stock
In Stock
Get 1 Tomorrow, Jul 7
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
2.5 Amps

Description

LOGO!POWER Stabilized Power Supply (Input: 100/240 VAC, Output: 24VDC/2.5A)

Specifications:
  • LOGO!POWER Stabilized Power Supply
  • Input: 100/240 V AC
  • Output: 24 V DC/2.5 A
  • Input: 1-phase AC or DC

Specs

Product Type:

Power Supply

Output:

24 VDC

Input:

100/240 VAC

Amperage:

2.5

Frequency:

50-60 Hz

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be opening late today in honor of Independence Day. We apologize for any inconvenience.
Call or text 888-757-4774
Special Hours
9am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy