Apply to be a TradeMaster!
Main product image of BQ 2 Pole Molded Case Quick Connect Circuit Breaker (120/240V, 60A, 10kA)
Magnifying glass
Hover image to zoom

BQ 2 Pole Molded Case Quick Connect Circuit Breaker (120/240V, 60A, 10kA)

Brand:
Siemens
SKU:
BQ2B060QXD
Rating:
(0)
Q&A:
(0)
BQ 2 Pole Molded Case Quick Connect Circuit Breaker (120/240V, 60A, 10kA)
Magnifying glass
Hover image to zoom
$221.02 each
In Stock
In Stock
Get 2 Thu, Aug 20
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Amperage
60 Amps
Product Highlight: Voltage
120/240V

Description

Note: Image may not reflect actual product

Circuit breakers are intended for protection of your home's wiring from high temperatures caused by excess current higher than the rating of the wire.

Product Features
  • BQ Series
  • 2 pole
  • 60A
  • 120/240V
  • 10kA@240V
  • Standard interrupting capacity
  • Bolt-on
  • Complete with non-interchangeable trip
  • LI Long-Time and Instantaneous trip functions and load side lug terminals
  • Molded Case
  • Load Side: Quick Connect

Specs

Product Type:

Circuit Breaker

Poles:

2

Amperage:

60

Voltage:

120/240V

Features:

Overload Protection

Short-Circuit Protection

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy