Apply to be a TradeMaster!
Main product image of 208/277V, 50VA Transformer
Magnifying glass
Hover image to zoom

208/277V, 50VA Transformer

SKU:
MT0050F
Rating:
(0)
Q&A:
(0)
208/277V, 50VA Transformer
Magnifying glass
Hover image to zoom
$110.87 each
In Stock
In Stock
Get 17 Wed, Jul 8
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Note: Image may not reflect actual product

Specifications:
  • Primary voltage rating: 208/277 VAC
  • Secondary voltage rating:120 VAC
  • 50VA

Specs

Voltage (Primary):

208V

277V

Voltage (Secondary):

120v

VA Rating:

50

Contact

+
Help Face

Happy Independence Day!

Our Customer Support will be opening late today in honor of Independence Day. We apologize for any inconvenience.
Call or text 888-757-4774
Special Hours
9am7:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy