Apply to be a TradeMaster!
Main product image of 240/480V, 75VA Transformer
Magnifying glass
Hover image to zoom

240/480V, 75VA Transformer

SKU:
MT0075M
Rating:
(0)
Q&A:
(0)
240/480V, 75VA Transformer
Magnifying glass
Hover image to zoom
$135.17 each
In Stock
In Stock
Get 4 Tomorrow, Aug 13
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Note: Image may not reflect actual product

The 1-Phase Class MT industrial control power transformer has a primary voltage rating of 240 x 480 Volt AC and a secondary voltage rating of 120 x 240 Volts. This transformer with a frequency rating of 50/60 Hz, has a power rating of 75 VA. Dimensions: 2.79" x 3" x 3.87". The copper magnet windings and silicon steel laminates ensure that there is no power loss. This surface mountable transformer features a screw terminal connection and a silicon steel core. It offers an IP20 degree of protection. This transformer featuring 105 deg C insulation, withstands a temperature rating of 55 deg C. It is suitable for domestic use. Transformer is UL listed, CSA/ANSI certified and NEMA rated.

Specifications:
  • Primary voltage rating: 240/480 VAC
  • Secondary voltage rating: 120/240 VAC
  • Frequency rating: 50/60 Hz

Specs

Voltage (Primary):

480V

240V

Voltage (Secondary):

120v

240v

VA Rating:

75

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy