Apply to be a TradeMaster!
Main product image of 240/480V, 150VA Transformer
Magnifying glass
Hover image to zoom

240/480V, 150VA Transformer

SKU:
MT0150A
Rating:
(0)
Q&A:
(0)
240/480V, 150VA Transformer
Magnifying glass
Hover image to zoom
$133.02 each
In Stock
In Stock
Get 4 Tomorrow, Aug 13
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

Specifications:
  • Primary voltage rating: 240/480, 230/460, 220/440 VAC
  • Secondary voltage rating: 120/115/110 VAC
  • 150VA
  • Frequency rating: 50/60 Hz

Specs

Voltage (Primary):

240V

480V

460V

230V

440V

220V

Voltage (Secondary):

120v

115v

110v

VA Rating:

150

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy