Apply to be a TradeMaster!
Main product image of 208/230/460V, 200VA Transformer
Magnifying glass
Hover image to zoom

208/230/460V, 200VA Transformer

Brand:
Siemens
SKU:
MT0200J
Rating:
(0)
Q&A:
(0)
208/230/460V, 200VA Transformer
Magnifying glass
Hover image to zoom
$213.83 each
In Stock
In Stock
Get 1 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–
Specifications:
  • Primary voltage rating: 208/230/460, 200/220/440, 240/480 VAC
  • Secondary voltage rating: 24 X 115, 23 X 110, 25 X 120 VAC
  • 200VA
  • Frequency rating: 50/60 Hz

Specs

–
Voltage (Primary):

230V

460V

208V

Voltage (Secondary):

24v

VA Rating:

200

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy