Apply to be a TradeMaster!
Main product image of Master Flow Gable Mount Power Attic Vent Fan (1450 CFM)
Magnifying glass
Hover image to zoom

Master Flow Gable Mount Power Attic Vent Fan (1450 CFM)

SKU:
EGV5
Rating:
(3)
Q&A:
(0)
Master Flow Gable Mount Power Attic Vent Fan (1450 CFM)
Magnifying glass
Hover image to zoom
$107.22 each
In Stock
In Stock
Get 2 Wed, Sep 30
Order by today, receive Wednesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
1450 CFM
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Installation Type
Gable
Product Highlight: Material
Galvanized Steel
Product Highlight: Color
Silver

Description

–
1,450 CFM airflow with thermostat helps exhaust heat and moisture from up to 2,300 sq. ft. of attic space.

Product Features
  • Ventilates: Helps exhaust large amounts of heat and moisture from the attic.
  • Easy to Install: Includes mounting brackets for installation at the gable ends of the attic.
  • Great Looking: Won't detract from the look of your finished roof.
  • Dependable: Factory-tested prior to shipment.

Specs

–
Product Type:

Ventilation Fan

Installation Type:

Gable

Material:

Galvanized Steel

Warranty:

5 Year Limited

Air Flow Capacity (CFM):

1450

Color:

Silver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

4.33 out of 3 reviews
100% would recommend this product
4.33
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
33%
4 star
67%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

I would recommend but definitely check the size

I was able to use the fan motors and thermostats on these, I had to use my older larger housings and my old fan blades. I was unable to use everything because these we're too small.
M Vin182
Bartlesville, ok
1 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again, but it is noisy.

Works well but noisier than the unit it replaced.
BIll
Utah
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality parts and supplies they use. good Fit detail

Installed perfectly and a great quality parts. I buy a lot of parts from Supply house with better pricing and quality. They have a easy way to select parts too. If you can figure out what order the service in sales can help you.
lon
sayre, pa
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy