The Day Savers – A National Tradesmen Day Contest
Main product image of Master Flow Gable Mount Power Attic Vent Fan (1600 CFM)
Magnifying glass
Hover image to zoom

Master Flow Gable Mount Power Attic Vent Fan (1600 CFM)

SKU:
EGV6HT
Rating:
(0)
Q&A:
(0)
Master Flow Gable Mount Power Attic Vent Fan (1600 CFM)
Magnifying glass
Hover image to zoom
$144.40 each
Out of Stock
Out of Stock
Get it Mon, Sep 14 - Mon, Sep 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Air Flow Capacity (CFM)
1600 CFM
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Installation Type
Gable
Product Highlight: Material
Galvanized Steel
Product Highlight: Color
Silver
Product Highlight: Voltage
120v

Description

Product Features
  • For attics up to 3,000 sq. ft.
  • 1,600 cubic feet per minute of airflow
  • Energy-efficient PSC (permanent split capacitor) motor
  • 10-year ltd. warranty with 5-year Labor Protection Plus

Specs

Product Type:

Ventilation Fan

Installation Type:

Gable

Material:

Galvanized Steel

Warranty:

10 Year Limited

Air Flow Capacity (CFM):

1600

Color:

Silver

Coverage (Sq Ft.):

3000

Voltage:

120v

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy