Apply to be a TradeMaster!
Main product image of Master Flow Roof Mount Power Attic Vent w/ T-Stat - Weathered Wood (1000 CFM), ERV4WW
Magnifying glass
Hover image to zoom

Master Flow Roof Mount Power Attic Vent w/ T-Stat - Weathered Wood (1000 CFM), ERV4WW

SKU:
ERV4WW
Rating:
(0)
Q&A:
(0)
Master Flow Roof Mount Power Attic Vent w/ T-Stat - Weathered Wood (1000 CFM), ERV4WW
Magnifying glass
Hover image to zoom
$148.00 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
1000 CFM
Product Highlight: Installation Type
Roof Mounted
Product Highlight: Material
Galvanized Steel
Product Highlight: Color
Weathered Wood

Description

–
  • The GAF Master Flow ERV4 Power Roof Vent is a great overall investment in attic ventilation. This attic vent can quickly remove a larger volume of hot and/or humid air from your attic when compared to static ventilation. This in turn can help save money on your heating and cooling costs. The ERV4 model Power Roof Mount Vent can move air at a rate of up to 1000 cu. ft. per minute. It is designed for attic spaces up to 1600 sq. ft.
  • High-efficiency PSC motor design helps use less electricity as compared to typical competitive motors
  • Helps your home's energy efficiency, while reducing the risk of premature roof system deterioration
  • Galvanized steel construction for durability
  • Excellent for roof slopes 3:12 to 12:12
  • Heavy-duty internal screen helps prevent animal infestation

Specs

–
Installation Type:

Roof Mounted

Product Type:

Ventilation Fan

Material:

Galvanized Steel

Air Flow Capacity (CFM):

1000

Color:

Weathered Wood

Coverage (Sq Ft.):

1600

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy