Shop Resideo Sale
Main product image of Master Flow Roof Mount Power Attic Vent (1250 CFM)
Magnifying glass
Hover image to zoom

Master Flow Roof Mount Power Attic Vent (1250 CFM)

SKU:
ERV5
Rating:
(0)
Q&A:
(0)
Master Flow Roof Mount Power Attic Vent (1250 CFM)
Magnifying glass
Hover image to zoom
$153.37 each
In Stock
In Stock
Get 12 Fri, Nov 13
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
1250 CFM
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Color
Mill
Product Highlight: Installation Type
Roof Mounted
Product Highlight: Material
Galvanized Steel
Product Highlight: Voltage
120v

Description

–

1,250 CFM airflow with thermostat helps exhaust heat and moisture from up to 2,200 sq. ft. of attic space. 


Product Features

  • Ventilates: Helps exhaust large amounts of heat and moisture from the attic
  • Compact size: With hemmed dome for a sleek, finished look
  • Weather-resistant: Passes the 110 mph wind-driven rain test1
  • Dependable: Factory-tested prior to shipment
  • Durable: Includes extra-rigid brackets and a heavy-duty insect screen

Specs

–
Color:

Mill

Product Type:

Ventilation Fan

Installation Type:

Roof Mounted

Material:

Galvanized Steel

Warranty:

5 Year Limited

Air Flow Capacity (CFM):

1250

Coverage (Sq Ft.):

2200

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy