Apply to be a TradeMaster!
Main product image of Master Flow Roof Mount Power Attic Vent w/Combo H-Stat/T-Stat - Black (1500 CFM)
Magnifying glass
Hover image to zoom

Master Flow Roof Mount Power Attic Vent w/Combo H-Stat/T-Stat - Black (1500 CFM)

SKU:
ERV6BLHT
Rating:
(0)
Q&A:
(0)
Master Flow Roof Mount Power Attic Vent w/Combo H-Stat/T-Stat - Black (1500 CFM)
Magnifying glass
Hover image to zoom
$206.60 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
1500 CFM
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Installation Type
Roof Mounted
Product Highlight: Material
Galvanized Steel
Product Highlight: Color
Black
Product Highlight: Voltage
120v

Description

–

1500 CFM airflow with thermostat helps exhaust heat and moisture from up to 2,800 sq. ft. of attic space. 


Product Features:

  • Ventilates: Helps exhaust large amounts of heat and moisture from the attic
  • Compact size: With hemmed dome for a sleek, finished look
  • Weather-resistant: Passes the 110 mph wind-driven rain test1
  • Dependable: Factory-tested prior to shipment
  • Durable: Includes extra-rigid brackets and a heavy-duty insect screen

Specs

–
Product Type:

Ventilation Fan

Installation Type:

Roof Mounted

Material:

Galvanized Steel

Warranty:

5 Year Limited

Air Flow Capacity (CFM):

1500

Color:

Black

Features:

Built-in Screen

Adjustable Thermostat

Paintable

Coverage (Sq Ft.):

2800

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy