Apply to be a TradeMaster!
Main product image of Master Flow Roof Mount Power Attic Vent w/Combo H-Stat/T-Stat  - Brown (1500 CFM), ERV6BR
Magnifying glass
Hover image to zoom

Master Flow Roof Mount Power Attic Vent w/Combo H-Stat/T-Stat - Brown (1500 CFM), ERV6BR

SKU:
ERV6BR
Rating:
(0)
Q&A:
(0)
Master Flow Roof Mount Power Attic Vent w/Combo H-Stat/T-Stat  - Brown (1500 CFM), ERV6BR
Magnifying glass
Hover image to zoom
$188.00 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
1500 CFM
Product Highlight: Color
Brown
Product Highlight: Installation Type
Roof Mounted
Product Highlight: Material
Galvanized Steel

Description

–
  • The GAF Master Flow ERV6 Power Roof Vent is a great overall investment in attic ventilation. It can efficiently remove a larger volume of hot and/or humid air from your attic when compared to static ventilation. This in turn can help save money on your heating and cooling costs. The ERV6 model Power Roof Mount Vent can move air at a rate of up to 1500 cu. ft. per minute. It is designed for attic spaces up to 2800 sq. ft.
  • High-efficiency PSC motor design helps use less electricity as compared to typical competitive motors
  • Helps your home's energy efficiency, while reducing the risk of premature roof system deterioration
  • Galvanized steel construction for durability
  • Excellent for roof slopes 3:12 to 12:12
  • Heavy-duty internal screen helps prevent animal infestation

Specs

–
Color:

Brown

Coverage (Sq Ft.):

2800

Installation Type:

Roof Mounted

Material:

Galvanized Steel

Product Type:

Ventilation Fan

Air Flow Capacity (CFM):

1500

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy