Apply to be a TradeMaster!
Main product image of Master Flow Roof Mount Power Attic Vent w/Combo H-Stat/T-Stat - Brown (1500 CFM)
Magnifying glass
Hover image to zoom

Master Flow Roof Mount Power Attic Vent w/Combo H-Stat/T-Stat - Brown (1500 CFM)

SKU:
ERV6BRHT
Rating:
(1)
Q&A:
(0)
Master Flow Roof Mount Power Attic Vent w/Combo H-Stat/T-Stat - Brown (1500 CFM)
Magnifying glass
Hover image to zoom
$211.75 each
In Stock
In Stock
Get 2 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
1500 CFM
Product Highlight: Warranty
10 Year Limited Warranty
Product Highlight: Installation Type
Roof Mounted
Product Highlight: Material
Galvanized Steel
Product Highlight: Color
Brown
Product Highlight: Voltage
120v

Description

–

1500 CFM airflow with thermostat helps exhaust heat and moisture from up to 2,800 sq. ft. of attic space. 


Product Features

  • Ventilates: Helps exhaust large amounts of heat and moisture from the attic
  • Compact size: With hemmed dome for a sleek, finished look
  • Weather-resistant: Passes the 110 mph wind-driven rain test1
  • Dependable: Factory-tested prior to shipment
  • Durable: Includes extra-rigid brackets and a heavy-duty insect screen

Specs

–
Product Type:

Ventilation Fan

Installation Type:

Roof Mounted

Material:

Galvanized Steel

Warranty:

10 Year Limited

Air Flow Capacity (CFM):

1500

Color:

Brown

Features:

Paintable

Adjustable Thermostat

Built-in Screen

Coverage (Sq Ft.):

2800

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Fri

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-1 of 1 reviews

MASTER FLOW 1,500 CFM

The product itself has been excellent. The termostat and humidistat are great if set correctly. The noise level great, but he amount of hot air it pulls out is lower that the previous AirVent sysytem with the 300 watts motor and noisier. The reason for the 4 and not 5 Stars is that I received the product with a bent or depressed or bashed-in brown metal top Hood. I installed it because I figured it will not affect the whole unit's operation. I will keep an eye on it, for warranty purposes.
DAN
ATLANTA, GA
4 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy