Apply to be a TradeMaster!
Main product image of Master Flow Green Machine Hybrid Solar/House Power Roof Vent (525/750 CFM)
Magnifying glass
Hover image to zoom

Master Flow Green Machine Hybrid Solar/House Power Roof Vent (525/750 CFM)

SKU:
ERVHYBRID
Rating:
(0)
Q&A:
(0)
Master Flow Green Machine Hybrid Solar/House Power Roof Vent (525/750 CFM)
Magnifying glass
Hover image to zoom
$413.55 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
525, 750 CFM
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Installation Type
Roof Mounted
Product Highlight: Material
Galvanized Steel
Product Highlight: Color
Mill

Description

–
This unique dual-powered vent switches automatically between solar and house power to help reduce excessive heat and moisture in the attic during cloudy weather or at night. When on solar power, it provides up to 525 CFM airflow1 and when on house power 750 CFM airflow1. Includes thermostat control and helps reduce the energy costs of purely house-powered vents. It’s also an eligible component of GAF residential enhanced warranties.

Specifications
  • Color: Mill
  • Construction: Galvanized Steel
  • Cubic ft./min. (CFM): Up to 525/750 CFM
  • Attic sq, ft, / vent: 800 sq. ft./vent
  • Mount: Roof Mount
  • Opening size: 15" (381 mm)
  • Slope/pitch range: 2:12 - 12:12
  • Solar panel wattage: 15 watts
  • Style: Dual-Powered Roof Vent
  • Thermostat included: Yes
  • Width: 25" (635 mm)

Specs

–
Product Type:

Ventilation Fan

Installation Type:

Roof Mounted

Material:

Galvanized Steel

Warranty:

5 Year Limited

Air Flow Capacity (CFM):

525

750

Color:

Mill

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy