Apply to be a TradeMaster!
Main product image of Master Flow Green Machine Solar-Powered Roof Vent (525 CFM)
Magnifying glass
Hover image to zoom

Master Flow Green Machine Solar-Powered Roof Vent (525 CFM)

SKU:
ERVSOLAR
Rating:
(0)
Q&A:
(0)
Master Flow Green Machine Solar-Powered Roof Vent (525 CFM)
Magnifying glass
Hover image to zoom
$406.86 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
525 CFM
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Installation Type
Roof Mounted
Product Highlight: Material
Galvanized Steel
Product Highlight: Color
Mill

Description

–
Exhausts heat and moisture from your attic. Powered by a fully-adjustable, impact-resistant solar panel to help minimize related attic cooling costs. Weather-resistant design passes the 110 mph wind-driven rain test.1 It’s also an eligible component for GAF residential enhanced warranties.

Specifications
  • Color: Mill
  • Construction: Galvanized Steel
  • Cubic ft./min. (CFM): Up to 525 CFM
  • Attic sq, ft, / vent: 800 sq. ft./vent
  • Mount: Roof Mount
  • Opening size: 15" (381 mm)
  • Slope/pitch range: 2:12 - 12:12
  • Solar panel wattage: 15 Watts
  • Style: Solar Roof Vent
  • Width: 25" (635 mm)

Specs

–
Product Type:

Ventilation Fan

Installation Type:

Roof Mounted

Material:

Galvanized Steel

Warranty:

5 Year Limited

Air Flow Capacity (CFM):

525

Color:

Mill

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy