Apply to be a TradeMaster!
Main product image of Master Flow EZ Cool Plug In Gable Mount Power Attic Vent Fan - Black (1600 CFM), EZCG2BL
Magnifying glass
Hover image to zoom

Master Flow EZ Cool Plug In Gable Mount Power Attic Vent Fan - Black (1600 CFM), EZCG2BL

SKU:
EZCG2BL
Rating:
(0)
Q&A:
(0)
Master Flow EZ Cool Plug In Gable Mount Power Attic Vent Fan - Black (1600 CFM), EZCG2BL
Magnifying glass
Hover image to zoom
$158.00 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
1600 CFM
Product Highlight: Color
Black

Description

–
  • The GAF Master Flow EZCool Gable Mount Attic Ventilator is a great choice for exhaust ventilation. The Plug-N-Play design is easier to install and doesn't require an expensive electrician to install. They can quickly remove a larger volume of hot and/or humid air from your attic, compared to static ventilation, which helps save money on your heating and cooling costs. The EZCG2BL Power Gable Mount Vent can move air at a rate of up to 1600 cu. ft. per minute. For attic spaces up to 3000 sq. ft.
  • Extra-long 25 ft. cord plugs into an existing 110-Volt grounded outlet in the attic
  • ETL Listed (electrical testing laboratories)
  • High-efficiency PSC motor design
  • Convenient factory pre-set thermostat (105°F) control helps ensure the vent operates efficiently and when you need it most
  • Helps reduce excess attic heat and moisture, the risk of ice damming and premature roof system degradation

Specs

–
Color:

Black

Product Type:

Ventilation Fan

Air Flow Capacity (CFM):

1600

Coverage (Sq Ft.):

2400