Apply to be a TradeMaster!
Master Flow EZ Cool Plug-In Roof Mount Power Attic Vent - Black (1050 CFM)

Master Flow EZ Cool Plug-In Roof Mount Power Attic Vent - Black (1050 CFM)

SKU:
EZCR1BL
Rating:
(0)
Q&A:
(0)
Master Flow EZ Cool Plug-In Roof Mount Power Attic Vent - Black (1050 CFM)
$216.34 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
1050 CFM
Product Highlight: Warranty
5 Year Limited Warranty
Product Highlight: Installation Type
Roof Mounted
Product Highlight: Material
Galvanized Steel
Product Highlight: Color
Black
Product Highlight: Voltage
110v

Description

–
1050 CFM airflow with thermostat helps exhaust heat and moisture from up to 2,000 sq. ft. of attic space.

Specs

–
Product Type:

Ventilation Fan

Installation Type:

Roof Mounted

Material:

Galvanized Steel

Warranty:

5 Year Limited

Air Flow Capacity (CFM):

1050

Color:

Black

Coverage (Sq Ft.):

2000

Voltage:

110v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy