Apply to be a TradeMaster!
Main product image of Master Flow EZ Cool Plug In Roof Mount Power Attic Vent Fan - Brown (1050 CFM), EZCR1BRHT
Magnifying glass
Hover image to zoom

Master Flow EZ Cool Plug In Roof Mount Power Attic Vent Fan - Brown (1050 CFM), EZCR1BRHT

SKU:
EZCR1BRHT
Rating:
(0)
Q&A:
(0)
Master Flow EZ Cool Plug In Roof Mount Power Attic Vent Fan - Brown (1050 CFM), EZCR1BRHT
Magnifying glass
Hover image to zoom
$238.41 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
1050 CFM
Product Highlight: Color
Brown

Description

–
  • The roof mount Master Flow EZ Cool Plug-In Power Attic Vent with Thermostat/Humidistat from GAF is an excellent choice for exhausting excess heat and moisture from your attic without the need for expensive, hard-to-schedule electricians. The convenient "Plug- and -Play" design allows it to be plugged into an existing 110-Volt grounded electrical outlet in your attic, eliminating the hardwired electrical hook-up required by typical power attic vents. When installed as part of a properly balanced attic ventilation system consisting of both intake and exhaust, this efficient power attic vent delivers up to 1,050 cubic ft./minute of airflow and ventilates up to 2,000 sq. ft. of attic space.
  • Extra-long 25 ft. cord plugs into an existing 110-Volt grounded outlet in the attic
  • ETL Listed (electrical testing laboratories)
  • High-efficiency PSC motor design
  • Convenient factory pre-set Thermostat (105°F)/Humidistat (70%) control helps ensure the vent operates efficiently and when you need it most
  • Helps reduce excess attic heat and moisture, the risk of ice damming and premature roof system degradation

Specs

–
Product Type:

Ventilation Fan

Color:

Brown

Coverage (Sq Ft.):

2400

Air Flow Capacity (CFM):

1050

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy