Apply to be a TradeMaster!
Main product image of Master Flow EZ Cool Plug In Roof Mount Power Attic Vent Fan - Mill (1050 CFM), EZCR1MIHT
Magnifying glass
Hover image to zoom

Master Flow EZ Cool Plug In Roof Mount Power Attic Vent Fan - Mill (1050 CFM), EZCR1MIHT

SKU:
EZCR1MIHT
Rating:
(0)
Q&A:
(0)
Master Flow EZ Cool Plug In Roof Mount Power Attic Vent Fan - Mill (1050 CFM), EZCR1MIHT
Magnifying glass
Hover image to zoom
$238.41 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
1050 CFM
Product Highlight: Color
Mill

Description

–
  • The roof mount Master Flow EZ Cool Plug-In Power Attic Vent with Thermostat/Humidistat from GAF is an excellent choice for exhausting excess heat and moisture from your attic without the need for expensive, hard-to-schedule electricians. The convenient "Plug- and -Play" design allows it to be plugged into an existing 110-Volt grounded electrical outlet in your attic, eliminating the hardwired electrical hook-up required by typical power attic vents. When installed as part of a properly balanced attic ventilation system consisting of both intake and exhaust, this efficient power attic vent delivers up to 1,050 cubic ft./minute of airflow and ventilates up to 2,000 sq. ft. of attic space.
  • Extra-long 25 ft. cord plugs into an existing 110-Volt grounded outlet in the attic
  • ETL Listed (electrical testing laboratories)
  • High-efficiency PSC motor design
  • Convenient factory pre-set Thermostat (105°F)/Humidistat (70%) control helps ensure the vent operates efficiently and when you need it most
  • Helps reduce excess attic heat and moisture, the risk of ice damming and premature roof system degradation

Specs

–
Air Flow Capacity (CFM):

1050

Coverage (Sq Ft.):

2400

Product Type:

Ventilation Fan

Color:

Mill