Shop Resideo Sale
Main product image of Master Flow Green Machine Solar-Powered Roof Vent - Mill (685 CFM), PGSOLAR
Magnifying glass
Hover image to zoom

Master Flow Green Machine Solar-Powered Roof Vent - Mill (685 CFM), PGSOLAR

SKU:
PGSOLAR
Rating:
(0)
Q&A:
(0)
Master Flow Green Machine Solar-Powered Roof Vent - Mill (685 CFM), PGSOLAR
Magnifying glass
Hover image to zoom
$238.00 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Air Flow Capacity (CFM)
685 CFM
Product Highlight: Color
Mill

Description

–
  • This Master Flow Solar-Powered Gable Mount Attic Fan uses no electricity to cool your home. With an airflow up to 685 CFM, this fan is ideal for attics up to 800 sq. ft. The included solar panel is 15-W with a 10-ft. cable and tilt-face, so you can install it right in sunlight to power the fan.
  • No wiring required - uses no electricity
  • ETL listed
  • Solar powered, operates only in direct sunlight
  • No battery back-up - runs only when panel is in direct sunlight
  • Environmentally-friendly solar operation

Specs

–
Air Flow Capacity (CFM):

685

Color:

Mill

Coverage (Sq Ft.):

985

Product Type:

Roof Vent

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy