Shop Resideo Sale
Main product image of Master Flow Green Machine High-Power Hybrid Solar/House Power Roof Vent (750/900 CFM)
Magnifying glass
Hover image to zoom

Master Flow Green Machine High-Power Hybrid Solar/House Power Roof Vent (750/900 CFM)

SKU:
PRHYBRID2
Rating:
(0)
Q&A:
(0)
Master Flow Green Machine High-Power Hybrid Solar/House Power Roof Vent (750/900 CFM)
Magnifying glass
Hover image to zoom
$529.74 each
In Stock
In Stock
Get 6 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Wattage
30 Watts
Product Highlight: Installation Type
Roof Mounted
Product Highlight: Air Flow Capacity (CFM)
750 CFM
Product Highlight: Material
Polypropylene

Description

–
Unique low-profile vent automatically switches between solar (up to 750 CFM airflow) and house power (900 CFM airflow) to reduce heat/moisture in the attic.

This unique dual-powered vent switches automatically between solar and house power to help reduce excessive heat and moisture in the attic during cloudy weather or at night.

When on solar power, 750 CFM airflow provides up to 50% more airflow than typical 500 CFM solar vents.1 When on house power, it provides 900 CFM airflow. Includes thermostat control and helps reduce the energy costs of purely house-powered vents. It's also an eligible component of GAF residential enhanced warranties.

  • Thermostat Control: For convenient operation.
  • Great Performance: Up to 750 CFM (21.24 m3/min) in solar operation; up to 900 CFM (25.5 m3/min) in AC (house power) operation for excellent airflow
  • Durable Solar Panel: Meets UL 1703 for solar panel impact resistance
  • Peace of Mind: Backed by a 6-year. ltd. Warranty with a 3-yr. Labor Protection Plus Plan

Specs

–
Product Type:

Roof Vent

Wattage:

30

Installation Type:

Roof Mounted

Air Flow Capacity (CFM):

750

Material:

Polypropylene

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy