Shop Resideo Sale
Main product image of Master Flow Replacement Power Attic Vent Motor, 1/12 HP, 165W
Magnifying glass
Hover image to zoom

Master Flow Replacement Power Attic Vent Motor, 1/12 HP, 165W

SKU:
PVM105
Rating:
(2)
Q&A:
(0)
Master Flow Replacement Power Attic Vent Motor, 1/12 HP, 165W
Magnifying glass
Hover image to zoom
$74.56 each
In Stock
In Stock
Get 6 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/12 HP
Product Highlight: Wattage
165 Watts

Description

–
Replacement motor for current & previous Master Flow Power Attic Vent models.

  • Replaces motor for the following models: PG1, CPG2 (available in Canada only), PG2, PR1, CPR1D, PR1D, CPR2D, PR2D, PR2DHT, ERV & EGV Series
  • High Efficiency: PSC (permanent split capacitor) motor is more efficient and runs cooler than traditional shaded pole motor designs.
  • Convenient: Existing power attic vent may be left in place during motor replacement without the hassles of removing the vent.
  • Specially Designed: Genuine replacement motors for current and previous Master Flow® Power Attic Vent Roof and Gable mount models.

Specs

–
Horse Power:

1/12

Product Type:

Motor

Wattage:

165

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Good Find

This is the high efficiency motor I was looking for to replace a much higher running current motor in service reducing the cost to operate. The motor cost was reasonable, the service was great. Thanks...
Chuck
Cochranville, Pa.
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect to replace attic roof fan motor

Nice to be able to replace from the attic instead of replacing the whole unit from the roof. Last motor died in less than 4 years, hope this will last longer.
Sapi
New Jersey
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy