Shop Resideo Sale
Main product image of Master Flow Replacement Power Attic Vent Motor, 1/5 HP, 300W
Magnifying glass
Hover image to zoom

Master Flow Replacement Power Attic Vent Motor, 1/5 HP, 300W

SKU:
PVM115
Rating:
(1)
Q&A:
(0)
Master Flow Replacement Power Attic Vent Motor, 1/5 HP, 300W
Magnifying glass
Hover image to zoom
$92.30 each
In Stock
In Stock
Get 6 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Horse Power
1/5 HP
Product Highlight: Wattage
300 Watts

Description

–
Replacement motor for current & previous Master Flow Power Attic Vent models.

  • Replaces motor for the following models: PR3/PG3
  • High Efficiency: PSC (permanent split capacitor) motor is more efficient and runs cooler than traditional shaded pole motor designs.
  • Convenient: Existing power attic vent may be left in place during motor replacement without the hassles of removing the vent.
  • Specially Designed: Genuine replacement motors for current and previous Master Flow® Power Attic Vent Roof and Gable mount models.

Specs

–
Product Type:

Motor

Horse Power:

1/5

Wattage:

300

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would, and probably will, buy this product again

This attic vent motor works well. However the most recent one I replaced lasted less than a year, despite my having turned the fan thermostat above 100 degrees, and despite a summer that was not abnormally hot (over 100 degrees for only 4 days). It's still better than trying to replace the entire attic vent, since it is in the roof. Supplyhouse.com is a good company. The warranty replacement went smoothly, although it took some time.
Oglethorpe
Boise, ID
11 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy