Shop Resideo Sale
Main product image of 24" Master Flow Replacement Aluminum Automatic Whole House Fan Shutter
Magnifying glass
Hover image to zoom

24" Master Flow Replacement Aluminum Automatic Whole House Fan Shutter

SKU:
S24
Rating:
(0)
Q&A:
(0)
24" Master Flow Replacement Aluminum Automatic Whole House Fan Shutter
Magnifying glass
Hover image to zoom
$115.00 each
In Stock
In Stock
Get 1 Tomorrow, Nov 11
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Size
24"

Description

–
Quiet automatic whole house fan shutter.

Specifications
  • Color: White
  • Construction: Aluminum

Specs

–
Product Type:

Shutter

Material:

Aluminum

Size:

24"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy