Shop Resideo Sale
Main product image of 30" Master Flow Replacement Aluminum Automatic Whole House Fan Shutter
Magnifying glass
Hover image to zoom

30" Master Flow Replacement Aluminum Automatic Whole House Fan Shutter

SKU:
S30
Rating:
(1)
Q&A:
(1)
30" Master Flow Replacement Aluminum Automatic Whole House Fan Shutter
Magnifying glass
Hover image to zoom
$144.14 each
In Stock
In Stock
Get 1 Wed, Nov 18
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Size
30"

Description

–
Quiet automatic whole house fan shutter.

Specifications
  • Color: White
  • Construction: Aluminum

Specs

–
Product Type:

Shutter

Material:

Aluminum

Size:

30"

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would by from this company again

The product arrived early than promised, it was packaged extremely well. It fit my space and instructions were clear. The gentleman who took my order was exceedingly accommodating.
KK
Clovis, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: what measurement is 30"? The outside of the louver frame? Or the area that fits into the hole? My outside measurement of existing louvers is approx. 32" and the framed hole 30". Also on the photo it looks like there are felt edges. Is that correct? Thank you! Kris

Asked by Kris 2 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Kris. The cut out dimensions are 33.75" x 28.25" and the overall dimensions are 35.75" x 30.25". Yes, this has felt tipped louvers to help reduce noise and vibration.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy