Apply to be a TradeMaster!
Main product image of 20" Master Flow Replacement Automatic Gable Mount Fan Shutter
Magnifying glass
Hover image to zoom

20" Master Flow Replacement Automatic Gable Mount Fan Shutter

SKU:
SGM20
Rating:
(0)
Q&A:
(0)
20" Master Flow Replacement Automatic Gable Mount Fan Shutter
Magnifying glass
Hover image to zoom
$66.36 each
In Stock
In Stock
Get 1 Thu, Oct 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Aluminum
Product Highlight: Size
20"

Description

–
Opens when the vent is operating and helps resist rain, snow, and insect infiltration when the vent is off.

Specifications
  • Color: White
  • Construction: Aluminum
  • Mount: Gable Mount
  • Opening Size: 16 1/2" x 16 1/2" (419 mm x 419 mm)

Specs

–
Product Type:

Shutter

Material:

Aluminum

Size:

20"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy