Apply to be a TradeMaster!
Main product image of 3/4" IPS x 1" IPS Chamfering Tool
Magnifying glass
Hover image to zoom

3/4" IPS x 1" IPS Chamfering Tool

Brand:
Gastite
SKU:
CHTOOL-12-16IPS
Rating:
(0)
Q&A:
(0)
3/4" IPS x 1" IPS Chamfering Tool
Magnifying glass
Hover image to zoom
$32.94 each
In Stock
In Stock
Get 16 Mon, Oct 5
Order by 6PM, receive Monday

Certification Necessary

–
FlashShield is to be installed only by a licensed plumber/HVAC installer that has successfully completed the Gastite/FlashShield certification test.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1", 3/4"
Product Highlight: Wall Thickness
SDR-11
Product Highlight: Connection Type
IPS Connection

Description

–

Chamfer end of pipe using Continental's chamfering tool with I.D gauge.

Specs

–
Product Type:

Chamfering Tool

Size:

1"

3/4"

Connection Type:

IPS

Wall Thickness:

SDR-11

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy