Apply to be a TradeMaster!
1/2" Quick Connect Box Grey PVC - Surface Mounted

1/2" Quick Connect Box Grey PVC - Surface Mounted

Brand:
Gastite
SKU:
QCBOXPG
Rating:
(0)
Q&A:
(0)
1/2" Quick Connect Box Grey PVC - Surface Mounted
$152.23 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26

Certification Necessary

–
FlashShield is to be installed only by a licensed plumber/HVAC installer that has successfully completed the Gastite/FlashShield certification test.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Inlet Size
1/2"
Product Highlight: Material
PVC
Product Highlight: Mount
Surface

Specs

–
Product Type:

Gas Outlet Box

Inlet Size:

1/2"

Material:

PVC

Mount:

Surface

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy