Apply to be a TradeMaster!
Main product image of TurnControl Complete Tub Waste w/ Overflow (Polished Chrome)
Magnifying glass
Hover image to zoom

TurnControl Complete Tub Waste w/ Overflow (Polished Chrome)

Brand:
Geberit
SKU:
150.156.21.1
Rating:
(1)
Q&A:
(0)
TurnControl Complete Tub Waste w/ Overflow (Polished Chrome)
Magnifying glass
Hover image to zoom
$145.06 each
In Stock
In Stock
Get 5 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Finish
Polished Chrome

Description

–
The globally operating Geberit Group is a European leader in the field of sanitary products. Geberit operates with a strong local presence in most European countries, providing unique added value when it comes to sanitary technology and bathroom ceramics. As a globally active group specialising in sanitary technology, Geberit aims to play a leading role in the transformation towards a sustainable sanitary industry. Our innovative, high-quality and durable sanitary products have a positive impact on the industry, society and the environment. Sustainability has always been very important to Geberit and forms part of the company's identity. We place a great deal of emphasis on ensuring our considerations of the environment, economic factors and social issues are in balance.

Features:

  • Constructed of plastic with plastic trim
  • Comes with a stainless steel strainer
  • 27-in stainless steel cable coated with Teflon
  • Coordinates with items from the TurnControl collection
  • For bathtubs 17-in to 24-in deep

Specs

–
Material:

Plastic

ADA:

No

Finish:

Polished Chrome

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Very happy with this product

Used this product when installing a new bathtub for my wife. Straight forward installation and works well . She is very happy - and I look like a hero
Billy Wong
Humboldt county,California
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy