Apply to be a TradeMaster!
Main product image of TurnControl 17" - 24" ABS Plastic Tub Waste w/ 27" Cable - less Trim
Magnifying glass
Hover image to zoom

TurnControl 17" - 24" ABS Plastic Tub Waste w/ 27" Cable - less Trim

Brand:
Geberit
SKU:
151.505.00.1
Rating:
(0)
Q&A:
(0)
TurnControl 17" - 24" ABS Plastic Tub Waste w/ 27" Cable - less Trim
Magnifying glass
Hover image to zoom
$57.65 each
In Stock
In Stock
Get 1 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Plastic

Description

–
The globally operating Geberit Group is a European leader in the field of sanitary products. Geberit operates with a strong local presence in most European countries, providing unique added value when it comes to sanitary technology and bathroom ceramics. As a globally active group specialising in sanitary technology, Geberit aims to play a leading role in the transformation towards a sustainable sanitary industry. Our innovative, high-quality and durable sanitary products have a positive impact on the industry, society and the environment. Sustainability has always been very important to Geberit and forms part of the company's identity. We place a great deal of emphasis on ensuring our considerations of the environment, economic factors and social issues are in balance.

Features:

  • Constructed of ABS plastic
  • Comes with a stainless steel strainer
  • 27-in stainless steel cable coated with Teflon
  • Coordinates with items from the TurnControl collection
  • For bathtubs 17-in to 24-in deep

Specs

–
ADA:

No

Material:

Plastic