Apply to be a TradeMaster!
Main product image of TurnControl Overflow Drain Trim w/ Metal Handle (Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom

TurnControl Overflow Drain Trim w/ Metal Handle (Oil Rubbed Bronze)

Brand:
Geberit
SKU:
151.551.HM.1
Rating:
(0)
Q&A:
(0)
TurnControl Overflow Drain Trim w/ Metal Handle (Oil Rubbed Bronze)
Magnifying glass
Hover image to zoom
$119.29 each
In Stock
In Stock
Get 1 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Oil Rubbed Bronze
Product Highlight: Material
Brass

Description

–
The globally operating Geberit Group is a European leader in the field of sanitary products. Geberit operates with a strong local presence in most European countries, providing unique added value when it comes to sanitary technology and bathroom ceramics. As a globally active group specialising in sanitary technology, Geberit aims to play a leading role in the transformation towards a sustainable sanitary industry. Our innovative, high-quality and durable sanitary products have a positive impact on the industry, society and the environment. Sustainability has always been very important to Geberit and forms part of the company's identity. We place a great deal of emphasis on ensuring our considerations of the environment, economic factors and social issues are in balance.

Features:

  • Overflow drain cover
  • Constructed of brass, ensuring durability and dependability
  • Finish resists corrosion and tarnishing
  • Diameter 3-1/2-in
  • 2-in to 2-1/2-in diameter overflow hole opening

Specs

–
ADA:

No

Finish:

Oil Rubbed Bronze

Material:

Brass

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy