Apply to be a TradeMaster!
Main product image of GA100A11 20" x 20" MERV 10 Filter Media
Magnifying glass
Hover image to zoom

GA100A11 20" x 20" MERV 10 Filter Media

SKU:
4367-GENERAL-AIRE
Rating:
(0)
Q&A:
(0)
GA100A11 20" x 20" MERV 10 Filter Media
Magnifying glass
Hover image to zoom
$27.56 each
In Stock
In Stock
Get 3 Wed, Nov 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Synthetic
Product Highlight: Size
20" x 20" x 5"
Product Highlight: MERV
10 MERV Rating

Description

–
The GeneralAir 4367 is a 20" x 20" x 5", MERV10 rated air filter media cartridge, and is the correct replacement filter for Honeywell F25A, F35F, F100F & F200E Media Air Cleaners; Honeywell F100B2024, F100F1020, F100F2036 & F150E1018 Air Cleaners. GeneralAir filters consist of electro-statically charged materials that significantly reduce airborne particles to create healthier indoor air.

These GeneralAir filters trap airborne particles as small as 3.0 microns deep within the layers of spun-bonded synthetic fibers. The GeneralAire Opti-Fiber media is hydrophobic, which does not absorb moisture. It is also shred resistant, ensuring reliable and dependable dust-fighting capabilities.

Features:
  • Moisture resistant frame remains sturdy even in high humidity
  • Rust resistant galvanized wire downstream gives the filter rigidity and holds media in place after installation
  • Built-in support fingers hold pleats in place and allow for maximum dust holding
  • Foam gasket helps seal the filter into the air cleaner and prevents dust from bypassing the filter

Specs

–
Material:

Synthetic

Size:

20" x 20" x 5"

MERV:

10

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy