Shop Resideo Sale
Main product image of 3FM1625 16" x 25" x 3" MERV 8 Replacement Filter Media
Magnifying glass
Hover image to zoom

3FM1625 16" x 25" x 3" MERV 8 Replacement Filter Media

SKU:
4521
Rating:
(0)
Q&A:
(0)
3FM1625 16" x 25" x 3" MERV 8 Replacement Filter Media
Magnifying glass
Hover image to zoom
$42.42 each
In Stock
In Stock
Get 12 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Synthetic
Product Highlight: Size
16" x 25" x 3"
Product Highlight: MERV
8 MERV Rating

Description

–
3FM1625 16" x 25" x 3" MERV 11 Replacement Filter Media

Specs

–
Material:

Synthetic

Size:

16" x 25" x 3"

MERV:

8

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy