Apply to be a TradeMaster!
Main product image of 20" x 20" MERV 10 Media Filter
Magnifying glass
Hover image to zoom

20" x 20" MERV 10 Media Filter

SKU:
4530
Rating:
(0)
Q&A:
(0)
20" x 20" MERV 10 Media Filter
Magnifying glass
Hover image to zoom
$175.51 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Synthetic
Product Highlight: Size
20" x 20" x 7"
Product Highlight: MERV
10 MERV Rating

Description

–
GeneralAire® Filter media is compatible with MERV 10 air cleaner. It is made of opti-fiber and offers low pressure drop characteristics. Filter media measures 20 Inch x 20 Inch x 7 Inch and provides 61.8 % minimum average efficiency in 1.0 to 3.0 microns. It helps to remove airborne microscopic particulates indoors and delivers the fresher air so that you can breathe healthier.

Features:
  • GeneralAire MAC series air cleaners efficiently remove airborne microscopic particulates indoors to leave you with fresher air so you can breathe healthier
  • Opti-Fiber Media with low pressure drop characteristics
  • 61.8% minimum average efficiency 1.0 to 3.0 microns
  • Replacement Media-5FM2020, change every 6 months

Note: Image does not represent actual product.

Specs

–
Material:

Synthetic

Size:

20" x 20" x 7"

MERV:

10

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy