Apply to be a TradeMaster!
Main product image of 8FM2025 20" x 25" x 5" MERV 13 Filter Media
Magnifying glass
Hover image to zoom

8FM2025 20" x 25" x 5" MERV 13 Filter Media

SKU:
4557-GENERAL-AIRE
Rating:
(0)
Q&A:
(0)
8FM2025 20" x 25" x 5" MERV 13 Filter Media
Magnifying glass
Hover image to zoom
$68.56 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
20" x 25" x 5"
Product Highlight: Material
Synthetic
Product Highlight: MERV
13 MERV Rating

Description

–

Features:

  • Reduce Illness
  • Studies show that breathing in airborne particulates can exacerbate and even cause serious chronic health concerns that include lung ailments (allergies, asthma), diabetes, obesity, heart disease, and even cancer.
  • Protect Your Home
  • MAC air cleaners protect your HVAC system, ensuring it works more efficiently while minimizing repair costs.
  • Duct Mounted
  • Sleep better
  • With fewer airborne particulates in the air, you'll do a lot less sneezing or scratching, and a lot more sleeping.
  • Reduce stress
  • For MAC 2000, MAC-L, Perfect Platform
  • People that feel better, sleep better, and have more energy feel less stress. In addition, having to clean less also reduces stress.
  • Eliminate pests
  • Pests thrive in homes with dust, dirt, and mold; including airborne dust mites.
  • Remove aireborne pollutants
  • MAC air cleaners trap harmful pollutants like dust, pollen, viruses, dust mites, and more.
  • Minimize allergy and asthma triggers
  • Fewer particulates in the air mean fewer allergy and asthma triggers, making those suffering feel better.

Specs

–
Product Type:

Filter

Filter Type:

MERV 13

Size:

20" x 25" x 5"

Material:

Synthetic

MERV:

13

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy