Apply to be a TradeMaster!
Main product image of DH75 Touch Screen Dehumidifier w/ Wi-Fi Control
Magnifying glass
Hover image to zoom

DH75 Touch Screen Dehumidifier w/ Wi-Fi Control

SKU:
5333
Rating:
(0)
Q&A:
(0)
DH75 Touch Screen Dehumidifier w/ Wi-Fi Control
Magnifying glass
Hover image to zoom
$2,672.19 each
Backorder
Backorder
Get it Wed, Nov 4 - Mon, Dec 7

Lift Gate

–
This product weighs 58 lbs. and may require the use of a lift gate. If you do require a lift gate at your delivery, you'll have the option to add this FREE of charge when you checkout.
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Air Flow Capacity (CFM)
180 CFM
Product Highlight: Filter Size
10" x 12" x 1"

Description

–
Breathe healthier, drier air with the NEW Touch Screen & WI-FI Controlled DH75 Dehumidifier. In a technology driven world, view your humidity levels and change the settings using your smart device from almost anywhere. As the integrated fan pulls air through the DH75 (with a Merv 11 filter) , moisture and harmful particulates are removed to provide drier, healthier, and more comfortable air to you and your family. Maintenance is minimal. Replace the Merv 11 pleated filter once every 6 months.

Features:
  • Touch Screen & WI-FI Control
  • Removes up to 75 pints per day
  • Fan only function
  • Integrated Handles
  • Filter change reminder
  • Compact Design
  • Equipped with the newest in safety standards
  • AFCI Power Cord
  • Dual filter access doors
  • Adustable feet
  • 5 Year Warranty

Specs

–
Product Type:

Dehumidifier

Voltage:

120v

Energy Factor:

2.4 liters/kwh

Current (amps):

6.6

Air Flow Capacity (CFM):

180

Filter Size:

10" x 12" x 1"

Features:

Wifi

Touchscreen

LCD Display

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy