Apply to be a TradeMaster!
Main product image of 5500 Residential Whole-House Steam Humidifier (115/230V)
Magnifying glass
Hover image to zoom

5500 Residential Whole-House Steam Humidifier (115/230V)

SKU:
5580-GENERAL-AIRE
Rating:
(2)
Q&A:
(0)
5500 Residential Whole-House Steam Humidifier (115/230V)
Magnifying glass
Hover image to zoom
$1,061.97 each
In Stock
In Stock
Get 4 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons/day)
28.5
Product Highlight: Voltage
115/230V
Product Highlight: Warranty
5 Year Warranty

Description

–
Maintain proper humidity throughout your entire home with the new GeneralAire® Steam Humidifier Model 5500. Protect your home and its contents while also offering you, your family, and your pets greater health and comfort.

In the box:
  • Steam Humidifier,
  • GFX4 Automatic Digital Control,
  • Installation Manual, Installation/ Mounting Screws,
  • Power Wire Clamps,
  • Mounting Straps,
  • Installation Kit.

Specifications
  • Type: electrode steam
  • Gallons Per Day: 115V = 15; 230V = 28.5
  • Power: 115 / 230V (internal switch selector)
  • Dimensions (Inches): 21 H x 14 W x 8.25 D
  • Weight (pounds): 16
  • For home sizes up to 5500 square feet
  • Replacement Cylinder: Model 55 (GFI #7746) for both regular & low conductivity
  • Pallet quantity: 16
  • Ground connection: screw
  • Conductivity range: 125 to 1250 µs/cm
  • Water fill connection: 1/4" O.D. Compression adapter to 3/4" FPS
  • Input water type: potable water (no demineralized or softened water)
  • Drain water temperature: <140°F / <60°C

Features:
  • One unit for both 115 & 230 V (via internal switch)
  • One cylinder for both regular and low conductivity
  • Spark plug style wire connectors for easy cylinder replacement
  • Enhanced, easy-to-read control module
  • One-screw cover release for easy access
  • Screw permanently affixed to cover to prevent dropping, loss
  • Water tempering for safety
  • Includes installation kit, and heavy duty, pre-drilled metal mounting straps that allow for installation to wall studs (16")
  • Includes our NEW GFX4 (same as GFX3 but also allows for control of furnace blower motor)

Specs

–
Product Type:

Humidifier

Voltage:

115/230V

Capacity (Gallons/day):

28.5

Application:

Air Quality

Type:

Steam

Warranty:

5 Year

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

yes

Preformed Perfectly
PT Installer
Allenton MI
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I like the design improvements over the DS25

Some little touches that I like over the DS25 are single screw cover and drain hose attachement that does not require 1-1/2 PVC drain piping.
Mend HVAC
Durango Co
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy