Apply to be a TradeMaster!
Main product image of 3200 Bypass Humidifier with Automatic Humidistat
Magnifying glass
Hover image to zoom

3200 Bypass Humidifier with Automatic Humidistat

SKU:
5801
Rating:
(0)
Q&A:
(0)
3200 Bypass Humidifier with Automatic Humidistat
Magnifying glass
Hover image to zoom
$230.30 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Capacity (Gallons/day)
12
Product Highlight: Voltage
24V
Product Highlight: Material
Stainless Steel

Description

–
3200 Bypass Humidifier with Automatic Humidistat

Features
  • Up to 12 Gallons Per Day
  • Low Profile Cover
  • Air Tight Cover Design Forces Air Directly Through Pad
  • Stainless Steel Water Supply Tubing Allows Either Cold or Hot Water Supply
  • Gets the Most Out Of Today's Lower Plenum Temperatures
  • Industry Standard Sized Vapor Pad
  • Easy Snap On UV Stable Cover
  • Fast Installation
  • Two-Piece Vapor Pad Frame For Easy Replacement
  • New Distribution Trough Design Assures Even Water Flow Over Pad
Specs
  • Type: bypass evaporative
  • Gallons per day: 12 (based on 120° F plenum temperature)
  • Dimensions (inches): 12 1/4 H x 12 W x 8 1/2 D
  • Weight (pounds): 3.5
  • Vapor Pad® replacement: GA10 (GFI #7905)
  • Replace 1-2 times per season
  • For home sizes up to 3,200 square feet
  • Plenum opening (inches): 9 1/8 W x 9 1/8 H
  • Bypass opening (inches): 6
  • Pallet quantity (units): 36
  • Installation: warm air / return air plenum / right of left side
  • Control: GFX3 digital automatic-control humidistat
  • Power (volts): 24
  • Warranty (years): 5

Specs

–
Product Type:

Humidifier

Type:

Bypass Evaporative

Capacity (Gallons/day):

12

Voltage:

24V

Material:

Stainless Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


1 Replacement Part

GA10 Vapor Pad
SKU: 7905-GENERAL-AIRE
General Aire
Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy