Apply to be a TradeMaster!
Main product image of Solenoid Valve Assembly - 24V for 1099 L/LH/R
Magnifying glass
Hover image to zoom
Solenoid Valve Assembly - 24V for 1099 L/LH/R
Magnifying glass
Hover image to zoom
$60.33 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
24V

Description

–
Generalaire 1099-42 24 Volt Solenoid Valve Assembly (Part # 7052) Low voltage solenoid valve assembly for whole house humidifiers - fits Models: 1099 (1099-L, 1099-LH)

Specs

–
Voltage:

24V

Product Type:

Valve

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

0 reviews
0
out of 0 Review
0% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW

Be the first to write a review.

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy