Apply to be a TradeMaster!
Main product image of 65-5 Replacement Evaporator Sleeve 7" wide, 5" ID for model 65
Magnifying glass
Hover image to zoom

65-5 Replacement Evaporator Sleeve 7" wide, 5" ID for model 65

SKU:
7312
Rating:
(1)
Q&A:
(0)
65-5 Replacement Evaporator Sleeve 7" wide, 5" ID for model 65
Magnifying glass
Hover image to zoom
$25.07 each
Backorder
Backorder
Get it Mon, Dec 14 - Mon, Dec 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Width (Inches)
7" Width
Product Highlight: Inside Diameter
5" ID

Specs

–
Product Type:

Evaporator Sleeve

Width (Inches):

7"

Model:

65 Series

Application:

Air Quality

Inside Diameter:

5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Another Great Purchase from Suppyhouse

Exact OEM Item. Was back ordered but continuous updates until available was provided. Not charged until it was shipped. Pleasure to deal with this company.
Johnnycans
New York
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy