Apply to be a TradeMaster!
Main product image of 1137-17, Solenoid Valve (120V) for Model 1137
Magnifying glass
Hover image to zoom
1137-17, Solenoid Valve (120V) for Model 1137
Magnifying glass
Hover image to zoom
$80.51 each
In Stock
In Stock
Get 21 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v
Product Highlight: Used With
1137

Description

–
Note: There was a change made to the solenoid valve and wiring in August of 2006. Prior to July 2006 the solenoid valve was a 120 volt version and was part 1137-17. After August 2006 the solenoid valve was changed to a 24 volt version and the valve part number was changed to 990-53.

Specs

–
Voltage:

120v

Product Type:

Valve

Used With:

1137

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

perfect replacement!

Harder to find 120v solenoid for my Generalaire Humidifier. Came quickly. Exact oem part. worked perfectly!
RonF
Columbia, Il
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect fit. Easy install

First, Supply House made it simple to determine that this was the correct part. Delivery was prompt. Installation was easy and my humidifier was up and running in no time. Perfect fit and exact replacement.
Billyk52
St. Louis, MO
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Perfect swap out part for my OEM 120 V Solenoid

These are a little hard to find in 120 V but this part worked perfectly.
JAL
Parker, CO
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Not only did it work perfect but I saved money doing it myself. Thx
Frank
North tonawanda NY
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

SupplyHouse.com is awesome when you're in a pinch

My whole house humidifier broke down called to order the part I receive it the next day awesome job!!!!
JK
Lagrange Il
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great service

The service was great product arrived early and was the right product for the job. I highly recommend supplyhouse.com
JJ
St. Louis, MO
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

fixed

part was just just what was needed, arrived quickly and had no issue installing.
alk
st louis mo
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy