Apply to be a TradeMaster!
Main product image of RMB15 Remote Mount Blower Kit 120V for DS15
Magnifying glass
Hover image to zoom
RMB15 Remote Mount Blower Kit 120V for DS15
Magnifying glass
Hover image to zoom
$694.08 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
120v

Description

–
  • 120V
  • Remote mount blower kit for DS15P Elite Steam Humidifiers.
  • 6" Through-the-wall blower housing with blower: 13 3/4" W x 9 3/4" H x 6" D
  • Front grille package

Specs

–
Product Type:

Blower Kit

Model:

DS15 Series

Application:

Air Quality

Voltage:

120v

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

GREAT!

came faster. -- than first stated
jr sq.
Wilm, DE
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

GREAT!

fast shipping
jr sq.
Wilmington
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy