Apply to be a TradeMaster!
Main product image of 3" Float Model Flood-Guard
Magnifying glass
Hover image to zoom

3" Float Model Flood-Guard

SKU:
3F
Rating:
(5)
Q&A:
(0)
3" Float Model Flood-Guard
Magnifying glass
Hover image to zoom
3F has been discontinued
Discontinued April 22, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
3" Float Model Flood-Guard, 650010
SKU:3FH
(0)
Order by today, receive 17 by Thursday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3"

Description

–
This very easy-to-install basement flood prevention device operates like a check valve to seal off water back-up caused by overloaded sewers. The Flood-Guard can be installed in minutes. A screwdriver is all that you need. Once in place, it can prevent property damage and a very messy clean-up job. Gaskets are made of molded rubber, and all metal parts are plated or stainless steel.

Product Features
  • Flood-Guard operates like a check valve to seal-off water back-up caused by overloaded sewers.
  • Installs in minutes.
  • Standpipe models available for use in extreme, extended pressure situations.
  • Gaskets for our basement flood prevention device are made of molded rubber.
  • All metal parts are plated or stainless steel.
  • Flood-Guard is made in U.S.A.

Specs

–
Product Type:

Float

Size:

3"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Product Reviews

4.8 out of 5 reviews
100% would recommend this product
4.8
out of 5 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
80%
4 star
20%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-5 of 5 reviews

Very simple way to help prevent sewer from backing up

Just tighten the screws, push into the drain and tighten the screws tight. I tested it by placing it into a piece of drain and pushing it into a bucket of water. Some water did get past it, but only a small amount.
Joe
RVA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fit good

Got this on the day the website said I would get it. The design is pretty simple and it seems to be made pretty good. I don't see why this wouldn't work based on its design, it basically just floats if there is water coming up and will close the opening. I was worried about it fitting in my insert in my drain but it fit just fine.
J
MI
3 years ago
Was this review helpful to you?

Great product. I would highly recommend it

I installed it in a floor drain, in a garage that would overflow with heavy rains and downpours. After installing this product the garage has remained bone dry. It completely stopped the water from overflowing through the floor drain. It was quick and super easy to install
Jay
Southington, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

As described

significantly mire difficult to install than led to believe, but fits well after a LOT of tightening to fit into 3" pipe. Will see if it works to prevent backflow
AMK
Milwaukee, WI
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy this product again.

Exactly what I needed.
Bren
Newark Ohio
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?