Pros, Join Our TradeMaster Program!
Description
Overview:
With a Cold-Shot, you don’t have to drain water lines, sprinkler systems, or hot water systems before cutting pipe or tubing. It keeps a fully pressurized system operating while you make repairs.

The Cold-Shot freezes liquids in steel, copper, cast iron, aluminum and plastic pipes ranging from 1/8" through 2" (10 to 60mm) using carbon dioxide (CO2). Dip tube-type CO2 cylinders are available from any welding supply house.

The Cold-Shot works faster than “refrigerator-type” units, is more compact and less expensive. It’s faster and uses less CO2 than “bag-type” pipe freezers, because the freeze head makes a better seal around the pipe. In five minutes you’re ready to go to work on 1/2" copper tubing, and just three minutes for cast iron pipe.

Features:
  • No need to drain the lines before cutting the pipe.
  • Keep fully pressurized systems operating while you make repairs.
  • Quickly freezes steel, copper, cast iron & aluminum pipes ranging from 1/8" to 2" in diameter.
  • Uses commercially available and environmentally safe carbon dioxide (CO2).
  • -110°F ice pack is strong enough to withstand 7,000 P.S.I.
  • Quicker and less expensive than electrical freezing units.
  • More efficient and convenient than “bag” type CO2 units.
Read more
Manuals (2)
Specs
Product Type:
Pipe Freezer
×
Questions?
Speak with a real person who will go out of their way to help!
Closed Now: Phone Hours
Monday – Thursday
8am–7:45pm ET
Friday
9am–7:45pm ET

Product Reviews

Product Q&A

Add-on Item

This item is cost-prohibitive to ship on its own but is available to ship with orders over $200.

Why don't we show the price of this item?

We try to always offer you the lowest prices possible, but some manufacturers require that we only show these low prices once you take further action.

To see the price, simply add the item to your cart or sign in.