Apply to be a TradeMaster!
Main product image of GN-PK Gen-Eye Gen-Pack Sewer Camera Battery Adapter, 117200
Magnifying glass
Hover image to zoom

GN-PK Gen-Eye Gen-Pack Sewer Camera Battery Adapter, 117200

SKU:
GN-PK
Rating:
(0)
Q&A:
(0)
GN-PK Gen-Eye Gen-Pack Sewer Camera Battery Adapter, 117200
Magnifying glass
Hover image to zoom
$363.05 each
In Stock
In Stock
Get 1 Wed, Nov 4
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Description

–

GN-PK Gen-Eye Gen-Pack Sewer Camera Battery Adapter.


Product Overview

The Gen-Pack Battery Adapter lets you operate your sewer inspection camera system in remote locations where access to power is limited. It adds portability and versatility - and makes jobs easier!

Depending on battery type and system settings, you can run General's Gen-Eye POD or Gen-Eye X-POD camera systems for up to 12 hours with the Gen-Pack. The battery adapter is fuse-protected to safeguard your investment. Compatible with Milwaukee M18 battery or equivalent. Battery and charger not included.

The Gen-Pack battery adapter easily mounts to General's Gen-Eye POD and X-POD - both full size and mini-reel versions. Just clamp it to the frame - and plug the cord into the camera power input. You're ready for remote operation in minutes.

Add the Gen-Pack to the Gen-Eye POD. Easy to move, easy to use, and easy on budgets, the lightweight, compact sewer camera includes integral Wi-Fi to record and share inspections on tablets and smartphones.

Add versatility to your Gen-Eye X-POD with the Gen-Pack. It features a powerful Command Module with USB port to record video inspections on flash drives. It also includes a 7" LCD color monitor, one-touch recording, digital zoom, voice-over recording, and more.


Product Features

  • Allows for inspections at remote locations with limited access to power
  • Can operate up to 4.5 hours with 2Ah battery, up to 12 hours with a 5Ah battery.
  • Fuse-protected to safeguard your equipment investment.
  • Compatible with Milwaukee M18 batteries or equivalent.
  • Battery and charger are not included.
  • Made in the USA

Product Specifications

  • Mount: Two clamps mount Gen-Pack to any Gen-Eye GL reel.
  • Input: Accepts Milwaukee M18 battery or equivalent (Battery not included)
  • Output: 15 Volts DC. Power Cord for Gen-Eye POD and X-POD systems included. Optional GN-PK-110 adapter required for use with Gen-Eye SD and USB systems.
  • Fuse: 3 Amps
  • Estimated Battery Life (Based on Optimum Conditions): 4.5 hours with 2Ah battery / 12 hours with 5Ah battery

Specs

–
Product Type:

Battery Adapter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy