Apply to be a TradeMaster!
Main product image of S-4F 4" Stand Pipe Model Flood-Guard
Magnifying glass
Hover image to zoom

S-4F 4" Stand Pipe Model Flood-Guard

SKU:
S-4F
Rating:
(0)
Q&A:
(0)
S-4F 4" Stand Pipe Model Flood-Guard
Magnifying glass
Hover image to zoom
S-4F has been discontinued
Discontinued September 16, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
4" Stand Pipe Model Flood-Guard, 650040
SKU:S-4FH
(0)
Order by today, receive 7 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
4"

Description

–
Flood-Guard prevents basement flooding. This very easy-to-install basement flood prevention device operates like a check valve to seal off water back-up caused by overloaded sewers.
For extreme, extended pressure (for instance, where homemade seals have popped out of the line) we recommend our Flood-Guard standpipe models. Standpipe models are available in 3" and 4" sizes. The 4" Standpipe Flood-Guard is threaded to receive 1-1/2" IPS pipe. On the 3" model, the pipe is slipped through the rubber gasket before the screws are fully tightened.
Gaskets are made of molded rubber, and all metal parts are plated or stainless steel.

Product Features
  • Flood-Guard operates like a check valve to seal-off water back-up caused by overloaded sewers.
  • Installs in minutes.
  • Standpipe models available for use in extreme, extended pressure situations.
  • Gaskets for our basement flood prevention device are made of molded rubber.
  • All metal parts are plated or stainless steel.
  • Flood-Guard is made in U.S.A.

Specs

–
Product Type:

Float

Size:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm