Apply to be a TradeMaster!
Main product image of SL-GPW-C Gen-Eye Mini-Pod w/ Wi-Fi, 175' Mini Gel-Rod & Mini Self-Leveling Color Camera Inspection Kit
Magnifying glass
Hover image to zoom

SL-GPW-C Gen-Eye Mini-Pod w/ Wi-Fi, 175' Mini Gel-Rod & Mini Self-Leveling Color Camera Inspection Kit

SKU:
SL-GPW-C
Rating:
(0)
Q&A:
(0)
SL-GPW-C Gen-Eye Mini-Pod w/ Wi-Fi, 175' Mini Gel-Rod & Mini Self-Leveling Color Camera Inspection Kit
Magnifying glass
Hover image to zoom
$6,242.77 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Voltage
110v

Description

–
Product Overview

Always easy on your back and your budget, General’s versatile Gen-Eye POD® and Mini-POD® now feature Wi-Fi inside. Wi-Fi lets you use your own tablet or smartphone to record the inspection and send it to your customers on the spot or back at the shop.
The lightweight, compact Gen-Eye POD combines camera, reel and monitor in an all-in-one package. You get a large 7" LCD color monitor in a padded case mounted on a flexible gooseneck that swivels to give you the best viewing angle, wherever you’re working.
The Reel Cover protects work sites from dripping push-rods. The heavy-duty, 600 denier poly canvas cover fits snugly around the full size reel. Securely affixed with Velcro tabs – and easily removed to hose off push-rod between jobs.
There’s lots more, like an LED Dimmer Control, both AC and DC power cords, 2" and 3" Trap Skids, and a 512 Hz transmitter. A video out connection lets you record on an external device.

Product Features
  • Integral camera system – camera, reel, monitor in an all-in-one package.
  • 7" LCD color monitor mounted on a gooseneck for easier viewing.
  • Self-leveling color mini-camera offers crisp, clear picture in small drain lines.
  • Mini-reel carries 125 ft. or 175 ft. push-rod to inspect 2" to 4" lines.
  • Rugged frame can be operated vertically or horizontally.
  • Includes LED dimmer control, and AC/DC power cords.

Specs

–
Product Type:

Kit

Camera

Cable Length:

175'

LCD Display:

7" Color

Voltage:

110v

Operating Temp Range:

14°F to 122°F

Includes:

Power Cord

Dimmer Control

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy